Abbotsford
MIL2107S

MILWAUKEE 2107S 325L Focusing Flashlight w/ Holster

Price $75.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2107S

Description

The MILWAUKEE® 325L Focusing Flashlight with Holster delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for optimized runtime for specific jobs by choosing between the high and low output modes for up to 18 hours of runtime. The multi-beam flashlight's removable metal clip attaches to chest or pant pockets for quick storage and access. The 325 Lumen Focusing Flashlight's LEDs are covered by a limited lifetime warranty.This flashlight kit includes (3) AAA batteries and (1) Flashlight Holster.


Two light output modes: High mode: 325 lumens- 5 hours; Low mode: 25 lumens- 18 hours

115m (377 ft) beam distance for long range tracing and searching

Hard anodized, structural grade aluminum body

On/off and momentary-on button switch for quick use

Removable metal pocket clip

Powered by (3) AAA Batteries (Included)

Limited Lifetime Warranty (Excludes Batteries)

Limited lifetime warranty on Light and LEDs

On/off and momentary-on button switch for quick use

Removable metal pocket clip

Specifications

Brand Name Milwaukee Item Name LED Focusing Flashlight with Holster
Type Cordless Bulb Type LED
Lumens 325 lm Beam Distance 115 m
Battery Burn Time 18 hr Cord Type Cordless
Color Black Application For Facility Maintenance, Trade Professionals and General Contractors
UPC 045242541096

Packages

1 - UNIT - 1