Abbotsford

MILWAUKEE 2107 325L Focusing Flashlight

Price $49.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2107

Description

The MILWAUKEE® 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for optimized runtime for specific jobs by choosing between the high and low output modes for up to 18 hours of runtime. The multi-beam flashlight's removable metal clip attaches to chest or pant pockets for quick storage and access. The 325 Lumen Focusing Flashlight's LEDs are covered by a limited lifetime warranty.


115m (377 ft) beam distance for long range tracing and searching

4m (12 ft) drop rated and corrosion resistant body and lens

Hard anodized, structural grade aluminum body

Limited lifetime warranty on Light and LEDs

On/off and momentary-on button switch for quick use

Powered by (3) AAA Batteries (Included)

Removable metal pocket clip

Two light output modes: High mode: 325 lumens- 5 hours; Low mode: 25 lumens- 18 hours

Removable metal pocket clip

PWRed by (3) AAA batteries (INCL)

Specifications

Brand Name Milwaukee Item Name LED Focusing Flashlight
Type Cordless Bulb Type LED
Lumens 325 lm Beam Distance 115 m
Battery Burn Time 18 hr Battery Size AAA
Cord Type Cordless Color Black
Application For Facility Maintenance, Trade Professionals and General Contractors UPC 045242532452

Packages

1 - UNIT - 1