Abbotsford
MIL235320

MILWAUKEE 2353-20 M12™ Spotlight

Price $109.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2353-20

Description

The MILWAUKEE® M12™ Spot Light delivers up to 750 lumens of TRUEVIEW™ High Definition Output, making it the most portable, high-performing spotlight. This hand-held spotlight features high and low output modes of operation for versatile beam distance control and added clarity in closer situations. The rechargeable LED spotlight features a beam distance of 700 Yards, to spot objects and areas a long-distance away. A strobe mode for use in safety situations and the spotlight is impact and water resistant to survive professional use. The Milwaukee M12™ LED spotlight is backed by a limited lifetime LED warranty, the LEDs never need to be replaced.


3 Modes for Brightness, Clarity and Safety

5 Year Tool Warranty.

Impact resistant Lens

IP54 Rated: Water and Dust Resistant

LED Limited Lifetime Warranty: LEDs never need to be replaced

700 yard beam distance; 750 Lumens of TRUEVIEW™ High Definition Output

Part of the M12™ System, featuring 100+ solutions

5 Year tool warranty, limited lifetime LED warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Bulb Type LED Battery Type M12
Cord Type Cordless Color Black,Red
UPC 045242366606

Packages

1 - UNIT - 1