Abbotsford
KLN56414

KLEIN TOOLS 56414 Rechargeable 2-Color LED Headlamp with Adjustable Strap

Price $90.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56414
Documents Documents

Description

Klein Tools' Rechargeable 2-Color Headlamp offers multiple light settings and modes for your everyday lighting needs. The headlamp features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter's pencil.


Rechargeable Headlamp is 3 lights in 1: a focused, long-range white spotlight, wide-casting floodlight, and low-intensity red LEDs

Features bright white LEDs in 2 settings: Spotlight (Boost: 800 lm for 4 hrs, High: 600 lm for 8 hrs, Low: 300 lm for 10 hrs, Strobe: 100 lm for 40 hrs) and Floodlight (High: 500 lm for 5 hrs, Medium: 250 lm for 10 hrs, ECO: 30 lm for 27 hrs)

Low intensity red LEDs for non-blinding night vision (2.5 lumens for 56 hours) also feature a long-lasting red strobe (2.5 lumens for 160 hours)

Light can be removed from bracket for recharging or attached directly to Klein® hard hats (equipped with bracket system)

Silicone infused, adjustable fabric strap features a convenient marker and pencil holder

Magnet allows for use as hands-free work light while the slim profile also pivots allowing up to a 64-Degree lighting angle

Unit features a battery gauge with colored LEDs to indicate battery life and when recharging is needed via the included USB-C cable

Durable headlamp: drop-test rating of 10-Feet (3 m), dustproof and water-resistant

Specifications

Brand Name Klein Tools Item Name 2-Color Headlamp
Type Rechargeable Battery Type Lithium-Ion
Dimensions 2.9 in L x 1.7 in W x 2.2 in H Lamp Type LED
Lumens 800/60/500/300/250/100/30/2.5 lm Number of Batteries 1
Battery Burn Time 4/5/8/10/27/40/56/160 hr Housing Material ABS
Includes Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord, Instruction Manual Standards ANSI FL1, CE, REACH, RoHS Compliant
Application For Illumination UPC 092644564147

Packages

1 - UNIT - 1