Abbotsford
KLN60156

KLEIN TOOLS, INC 60156 Intrinsically Safe LED Headlamp

Price $101.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60156
Documents Documents

Description

This Intrinsically Safe Class I, II, and III / Division 1 Spot Headlamp is designed for hazardous locations, where explosion risk due to fine dust or fumes is high. This headlamp is designed to deliver an optimal combination of lightweight, IP rated waterproof and dust proof rugged construction. Powered by 3 x AAA batteries, this intrinsically safe LED headlamp mounts directly on front or back accessory mounts found exclusively on KleinĀ® Hard Hats and Safety Helmets; no strap needed! Please consult your safety supervisor before using this product.


LED Headlamp Standards tested: UL913 7th edition (US and Canada), CSA 22.2 No. 157-92, Reaffirmed 2012, CLASS I, DIV 1 and 2, GRP ABCD CLASS II, DIV 1 and 2, GRP EFG CLASS III TEMP CODE: T4

Intrinsically safe LED headlamp attaches directly to Klein Tools Hard Hats and Safety Helmets equipped with Klein Tools accessory mount

Mode / Lumens / Runtime: 216 lumens on high for 5 hours 75 lumens on low for 12 hours

Powered by 3 x AAA batteries (included)

IP67 rated: waterproof and dust proof

Impact resistant: drop-test rated up to 6.6 feet (2m)

Bracket tilt angle up to 70 degrees on hard hats (max 90 degrees)

Pressure relief valve (on bottom)

Large power / mode button

Includes 1-inch (2.5 mm) Hex Key for covered battery compartment

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Dust-Proof, Waterproof, Intrinsically Safe Battery Type Lithium-Ion
Battery Size AAA Dimensions 1.9 in L x 3.31 in W x 2.44 in H
Lamp Type LED Lumens 75 lm Low, 216 lm High
Number of Batteries 3 Battery Burn Time 12 hr Low, 5 hr High
Housing Material PC/TPU Degree of Protection IP67
Includes 1 in Hex Key Standards Class I Div 1 and 2 Group ABCD: Class II Div 1 and 2 Group EFG, Class III, CSA 22.2 No. 157-92, Reaffirmed 2012, Temperature Code T4, UL913
Application Designed for Hazardous Environments UPC 092644601569

Packages

1 - UNIT - 1