Abbotsford

MILWAUKEE 2104 MILWAUKEE® Spot/Flood Headlamp

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2104

Description

The MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE® headlamp includes three universal hard hat clips for a secure connection to all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad that provides users with all day comfort when worn on a bare head. This headlamp allows you to direct the pivoting light head using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.


Compact & Comfortable Design

IP54 Rated: Water and Dust Resistant

450 Lumens of TRUEVIEW™ High Definition Output

5 Light Output Modes: Hybrid Spot/Flood mode: 450-Lumens- 2 hours; Flood High mode: 350-Lumens- 4 hours; Medium mode: 150-Lumens- 10 hours; Low: 25-Lumens- 25+ hours; Spot High: 200-Lumens- 4 hours

Soft, Sweat Absorbing Microfiber Forehead for All-day Comfort

7-Position Tilting Light Head for Directing Light

(3) Universal Hard Hat Clips

Powered by (3) AAA Batteries (Included)

Limited Lifetime Warranty (Excludes Batteries)

Specifications

Brand Name Milwaukee Item Name Spot/Flood Headlamp
Type Compact and Comfortable Battery Type AAA
Battery Size AAA Lamp Type LED
Lumens 450 lm Average Life 25 hr
Number of Batteries 3 Housing Material Plastic
Housing Color Black/Red Warranty Limited Lifetime
Includes (3) AAA Batteries, and (4) Universal Hard Hat Clips UPC 045242541270

Packages

1 - UNIT - 1