Abbotsford
mil211821

MILWAUKEE 2118-21 BOLT™ REDLITHIUM™ USB Headlamp

Price $129.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2118-21

Description

The MILWAUKEE® BOLT™ REDLITHIUM™ Headlamp is a dedicated solution for our BOLT™ hard hats and helmets and is fully compatible with all BOLT™ accessories. Powered by REDLITHIUM™ USB this headlamp provides HIGH OUTPUT™ lighting that stays brighter for longer. The MILWAUKEE® BOLT™ headlamp offers an ultra-thin light head that allows for full functionality of any BOLT™ Face shield and visor. The headlamp delivers 600 lumens of TRUEVIEW™ High Definition Flood Lighting paired with a 70° pivoting light head for full illumination for any task. Our rechargeable headlamp is designed with the cam lock mounted battery pack in the rear for maximum maneuverability and security in tight spaces and a balanced design for all-day use. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 32 hours of runtime to maximize light output or extend runtime. The light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The BOLT™ Headlamp is covered by a limited lifetime warranty.


Low-Profile Design for Face Shield Clearance

70° Pivoting light Head To Direct Light Where Needed

4 Light Output Modes: Flood High Mode: 600-lumens- 4 hours, Medium Mode: 400 lumens - 8 hours, Low Mode: 150 lumens - 14 hours, ECO Mode: 25 lumens - 32 hours

Cam Lock Mounted Battery Pack for secure and balanced rear attachment

Flexible Wire Routing Design For Full Functionality of All Bolt Accessories

Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2 Hours

Limited Lifetime Warranty on LightTwo Year Warranty on REDLITHIUM™ USB Battery

Button Provides Battery Charge Status

2FT Heavy Duty USB-C Charging Cord

REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

Specifications

Brand Name Milwaukee Sub Brand Bolt™, RedLithium
Item Name Head Lamp Type Rechargeable
Lamp Type LED Lumens 600 lm
Number of Batteries 1 Housing Material Plastic
Housing Color Black/Red Voltage Rating 4 V
Warranty Limited Lifetime Tool, 2 yr Battery Includes (1) BOLT REDLITHUM USB Headlamp, (1) REDLITHUM USB 3.0 Battery, (1) USB-C Cord
UPC 045242738182

Packages

1 - UNIT - 1