Abbotsford
KLN56221

KLEIN TOOLS 56221 Work Light Magnetized LED

Price $35.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56221

Description

LED clip light with rugged, durable rubber over-mold for safe and comfortable grip. It has magnetized clip for hands-free options clip to shirt or pocket or mount on any magnetic surface. It has impact resistant to 10 feet.


Rugged LED Clip Light has durable rubber over-mold for safe and comfortable grip

Light features magnetized clip for hands-free options: clip to shirt or pocket, or mount on any magnetic surface

Two modes: High/Low

Impact resistant to 10 feet

Specifications

Brand Name Klein Tools Type Magnetized
Battery Type 3 X AAA Lumens 150 lm
Standards FL1 UPC 092644562211

Packages

1 - UNIT - 1