Abbotsford
MIL2156AC

MILWAUKEE 2156-AC RADIUS™ LED 130W Temporary Site Light

Price $498.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2156-AC

Description

The MILWAUKEE® RADIUS™ LED 130w Temporary Site Light allows for easy setup, instant light and no maintenance. The 130w temporary site light delivers 15,000 lumens of TRUEVIEW™ High Definition Output, increasing lighting performance in large scale commercial construction. The temporary light is optimized to cover more floor space than a 400w Metal Halide while consuming 65% less power. The temporary site light requires no assembly and is equipped with a 4ft 120v plug to wire together site lights for large applications with Non-Metallic (NM-B) or MC Cable from 120 to 277 volts. The LED light installs faster than competitive products by having an integrated hanging cable with a spring-loaded cable retention mechanism to speed up installation time and reduce installation material. The light has a high impact polycarbonate lens protecting the light source during use or transport, increasing the longevity of the temporary construction lights in demanding environments. RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.


15,000 Lumens of TRUEVIEW™ High Definition Output

Exceeds Floor Coverage of 400W Metal Halide

High Impact Polycarbonate Lens

Integrated Wiring Terminal For Easy Installation: Accepts 120v-277v.

Quick Feed Cable Retention allows for Faster Installation & Removal

Reduces Energy by 65% vs. 400W Metal Halide

Replaceable Lens

Stackable Design for Easy Storage & Transport

Survives The Job. No On-Site Maintenance.

Theft Deterrent Lock Hasp (Lock not Included)

Specifications

Brand Name Milwaukee Sub Brand RADIUS™
Item Name Site Light Type Temporary
Voltage Rating 120 V Power Source Hardwired
Dimensions 7.87 in L x 8.87 in W x 14.75 in H Lamp Type LED
Wattage 130 W Lumens 15000 lm
Cord Length 4 ft Housing Material Reinforced Nylon/Polycarbonate
Housing Color Red Mounting Hanging
Warranty 5 yr Standards UL Listed
Application Site Light UPC 045242535590

Packages

1 - UNIT - 1 2 - UNIT - (2)