Abbotsford

MILWAUKEE 2123 Utility Remote Control Search Light

Price $749.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2123

Description

The MILWAUKEE® M18™ Utility Remote Control Search Light is the first of its kind, allowing Power Utility professionals to SPOT LINES and FLOOD FIELDS from up to 1,250 yards away. This Milwaukee light performs with up to 4,250 Lumens of TRUEVIEW™ High Definition Output and adapts to provide either spot or flood mode. Also included is a pre-paired wireless remote control that enables the light to rotate, adjust, and power from afar. This light is also ONE-KEY™ compatible, making it controllable via the ONE-KEY™ online app. The Utility Remote Control Search Light is weather-resistant to survive outdoor use. The LEDs never need to be replaced with a 5-year tool warranty and a Limited Lifetime LED Warranty.


1,250 Yards of Beam Distance

4,250 Lumens of TRUEVIEW™ High Definition Output

Spot and Flood Mode

Power with Vehicle

ONE-KEY™ Compatible

TRUEVIEW™ High Definition Output

Weather & Outdoor Rated

Impact & Vibration Resistant

Limited Lifetime LED Warranty

IP56 Rated

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Utility Remote Control Search Light Voltage Rating 18 V
Power Source Cordless Battery Type Lithium-Ion
Dimensions 7.5 in L x 7.8 in W x 11.5 in H Lamp Type LED
Lumens 4250 lm Housing Material Plastic
Housing Color Black/Red Beam Distance 1250 yd
Degree of Protection IP56 Mounting Magnetic
Warranty 5 yr Includes (1) Remote Control, (1) Hardwire Base
UPC 045242549528

Packages

1 - UNIT - 1