Abbotsford
mil212520

MILWAUKEE 2125-20 M12™ Underhood Light LED

Price $298.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2125-20

Description

The MILWAUKEE® M12™ Underhood Light Shines Brighter, Grips Stronger, and Protects Longer. The LED underhood work light delivers 1350 lumens of TRUEVIEW™ High Definition Output for full engine coverage and clarity. FINISHGUARD™ hooks resist wear and provide long-lasting protection against scratches to a vehicle’s finish. The LED light bar features 2X more gripping surface for better positioning when mounting underhood, undercarriage or elsewhere. The light bar can rotate, slide and be removed for added flexibility and versatility. The carrier extends 47”-78” to fit wide cars and trucks. The LED underhood light features up to 8 hours of runtime when powered by an M12™ REDLITHIUM™ XC4.0 Battery Pack. This light is impact and chemical resistant, built to withstand the toughest environments. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.


1,350 Lumens of TRUEVIEW™ High Definition Output

2x more gripping surface for maximum hold

5 Year Tool Warranty

FINISHGUARD™ hooks provide lasting protection against scratches to a vehicle's finish

Impact and Chemical Resistant Lens

Light bar with stainless steel hook

Limited Lifetime LED warranty

Mounting Hooks Extend up to 78" to cover wide cars and trucks

Rotate, slide, remove and hang light bar for added flexibility and versatility

Sturdy aircraft aluminum frame

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Underhood Light Voltage Rating 12 V
Power Source Cordless Battery Type 12 V XC5.0 Lithium-Ion
Dimensions 47.51 in L x 3.96 in W x 8.97 in H Lamp Type LED
Lumens 1350 lm High, 600 lm Low Switch Type Push Button
Housing Material Aluminum Housing Color Red/Black
Lens Type Impact and Chemical-Resistant Battery Burn Time 4/8 hr
Mounting Clamp/Hook Warranty 5 yr Tool Warranty, LED Limited Lifetime Warranty
Includes (1) M12 Underhood Light, Mount Standards UL Listed
UPC 045242474813

Packages

1 - UNIT - 1