Abbotsford
MIL235820

MILWAUKEE TOOL 2358-20 M18™ ROVER™ Clamping Flood Light

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2358-20

Description

The MILWAUKEE® M18™ ROVER™ Clamping Flood Light offers maximum versatility and mounting capabilities in any jobsite condition. This flood light has a strong 3” multi-material clamp that is designed for 1 – 3 inch OD pipes, 2x material, and steel studs. For metal mounting, this flood light has strong magnets for quick attachment. With 355° of horizontal rotation and 170° of vertical rotation for complete lighthead adjustability, it is easier than ever to get light where it is needed. The M18™ ROVER™ Clamping Flood Light delivers 2,000 lumens of TRUEVIEW™ High-Definition Output and offers 6 hours of runtime on high with an M18™ XC5.0 battery pack. Designed with the jobsite in mind this light is IP54 rated, can withstand up to a 9 ft drop, and is backed with a 5-Year Tool, Limited Lifetime LED Warranty.


3 Modes: High: 2,000 - Lumens - 6 hrs; Medium: 1,000 - Lumens - 12hrs; Low: 500 - Lumens - 24hrs

3-inch Clamp Opening

Magnetic Mounting

355° horizontal and 170° vertical light head mobility

IP54 Rated: Water and Dust Resistant

Impact resistant, withstands 9 ft. drop

5 Year Tool Warranty. Limited Lifetime LED Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Lumens 2000 lm UPC 045242843466

Packages

1 - UNIT - 1