Description
25' 16/3C Jacket Work Light, Yellow.
Specifications
| Brand Name | Southwire | Item Name | Work Light |
| Voltage Rating | 120 V | Amperage Rating | 12 A |
| Power Source | Plug-In | Lamp Type | Incandescent |
| Wattage | 75 W | Cord Length | 25 ft |
| Housing Material | PVC | Housing Color | Yellow |
| Cord Type | 16/3 SJT | Mounting | Hook |
| Warranty | 1 yr Limited | Includes | (1) Grounded Guard |
| Standards | UL Listed, OSHA Approved | Application | For Workshops, Garages and Other Work Areas Requiring Additional Lighting |
| UPC | 078693028939 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |