Abbotsford
SOU7155SW

SOUTHWIRE 100 ft 14/3 SJTW String Light, Plastic Cage

Price $211.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:7155SW

Description

Features & Benefits:- 100 foot string light cord with 10 lamp holders and light sockets- Durable plastic cage protects each base socket- Suitable for both indoor and outdoor lighting systems and perfect for use on new construction and jobsites- Temporary indoor and outdoor illumination for attics, garages, unfinished construction, and other large areas- Improved visibility provided by bright yellow cord- UL Listed and meets OHSA specifications


Durable plastic cage protects each base socket

Suitable for both indoor and outdoor lighting systems and perfect for use on new construction and jobsites

Temporary indoor and outdoor illumination for attics, garages, unfinished construction, and other large areas

Improved visibility provided by bright yellow cord

UL Listed and meets OHSA specifications

UL Listed and meets OHSA specifications

Specifications

Brand Name Southwire Item Name String Light
Voltage Rating 125 VAC Dimensions 11.42 in W x 11.02 in H X 14.96 in D
Wattage 150 W Cord Length 100 ft
Housing Material PVC Housing Color Yellow
Cord Type 14/3 SJTW Temperature Rating -40 °C to 60 °C
Standards UL Listed, OSHA and NEC Requirements Application For Indoor and Outdoor Illumination
UPC 029892071554

Packages

1 - UNIT - 1