Abbotsford
PHI72BR30COR927E26DIM61

SIGNIFY 553891 7.2BR30/COR/927/P/E26/DIM 6/1FB T20

Price $8.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:553891

Description

Attractive, dimmable, and afforadlble LED BR30 lamp solution, Long life -- lowers maintenance costs by reducing re-lamp frequency, Excellent color consistancy with available high 90+ color rendering (CRI); Certain offerings feature a warm glow effect that provides an incandescent-like glow, while maintaining CRI throughout dimming range, Philips BR30 LED lamps are the smart alternative to standard incandescent. The traditional lamp design can provide excellent dimming performance with spectacular energy savings. They provide the beautiful light and dependable performance you expect from LED at an economical price.; Available smooth dimming options, Tradional look and feel of size, shape, and material, Up to 25,000-hour rated average life, Instant on, Hotels/Motels, Restaurants, Offices

Specifications

Brand Name Philips Lighting Lumens 650 lm
Color Temperature 2700 K Beam Angle 110 degrees
Diameter 3.74 in Height 5.157 in
Width 3.582 in UPC 046677553890

Packages

1 - UNIT - 1