STANPRO 13W 120V 2700K Choice Series PAR38 LED Reflector
Description
LED LAMP PAR38 E26 BASE S2 13W 120V 27K DIM 40° CHOICE SERIES
Specifications
| Brand Name | Stanpro | Item Name | LED Lamp |
| Type | Standard | Designation | P38/S2/13W/27K/40/CHOICE/STD |
| Bulb Shape | PAR38 | Bulb Base | E26 |
| Power (Wattage) | 13 W | Lumens | 1410 Lumens |
| Color Temperature | 2700K | Average Life | 25,000 hours |
| Light Color | White | made_in_canada_B2B | N |
| Series/Model | Choice Series | Color Rendering Index (CRI) | 90 |
| Beam Angle | 40 Degree | Voltage Rating | 120V |
| Frequency Rating | 60 Hz | Bulb Color/Finish | White |
| Dimmable | Yes | Temperature Rating | -20 to 40 °C |
| Diameter | 4-5/8 in | Height | 5.079 in |
| Environmental Conditions | Wet Location Rated, Enclosed Fixture Rated | Standards | FCC Approved, RoHS Complient, UL Listed |
| UPC | 069549025561 |
Packages
| 1 - UNIT - 1 |