Abbotsford
INTEK4136S

INTERMATIC EK4136S Electronic Photo Control, Stem Mount

Price $38.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4136S

Description

Select grade fix mount electronic photo control, stem mount, side lens. Non drift silicon light sensor with IR filter. DC relay with zero crossing circuitry for extended life. 15 year design life. Conformal coated PCB. Exceeds 10000 on/off switching cycles. Ideal for single or multi fixture HID and LED installations up to 1650 W, 277 VAC. 255J MOV surge protection element. 1/2 inch 14 NPSM threaded stem fits standard outlet boxes and wall packs.


Non-drift silicon light sensor with IR filter

DC relay with zero-crossing circuitry for extended life

Conformal coated PCB

15-year design life

Exceeds 10,000 ON/OFF switching cycles

Fail ON mode

Ideal for single or multifixture HID and LED installations (up to 1,650 W @ 277 VAC)

255 J MOV surge protection element

1⁄2"-14 NPSM threaded stem fits standard outlet boxes and wall packs for a minimum installation hole size of 7/8 inch diameter

#18 AWG wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cuboid, Electronic, Side Lens Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 6 A, 120 VAC, 50 Hz, 6 A, 120 VAC, 60 Hz, 6 A, 208 VAC, 50 Hz, 6 A, 208 VAC, 60 Hz, 6 A, 240 VAC, 50 Hz, 6 A, 240 VAC, 60 Hz, 6 A, 277 VAC, 50 Hz, 6 A, 277 VAC, 60 Hz
Sensor Type Electronic photocontrol Mounting Stem
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Terminal Connection Connector 1/2 in
Material Polycarbonate Color Gray
Finish Plastic Dimensions 33.02 mm L x 31.496 mm W x 57.15 mm H
Temperature Rating -40 to 70 °C For Use With Lighting, pathways
Standards ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed Application Dusk to Dawn Lighting Control
UPC 078275146297

Packages

1 - UNIT - 1 12 - UNIT - 12