RJ CROSS ARCHITECTURAL M4+M4-5ARGBCONTROLLER M4 CV Series RGB Remote and M4-5A Controller
Description
M4-5A CV series drivers give you 8 dierent RF remote controller options depending on your need. FEATURES:- Remotes can work up to 40-50m- 5A load per channel to a max of 20A- 8 different RF remote options depending on the use required- Power input: DC24V- Max current load: 5A x 4CH Max 20A- Max output power: 480W @ 24V- Compatible remote: M1/M2/M3/M4/M5/M6/M7/M8- GreyScale Max 4096 x 4096 x 4096 x 4096- Diemensions: L175 x W44 x H30 (mm)
Specifications
| Brand Name | RJCROSS | Item Name | Remote Controller |
| Voltage Rating | 24 VDC | Amperage Rating | 5 A |
| Power Rating | 480 W | Special Features | 4096 x 4096 x 4096 x 4096 GreyScale |
| Warranty | 5 yr | Standards | CE Certified, FCC Approved, RoHS Compliant |
| Application | For Control Multiple Sections of RGB(W) Ribbon Lighting from a Single Remote |
Packages
| 1 - UNIT - 1 |