Abbotsford
KLNRJSC200

KLEIN TOOLS RJSC200 BlueTooth® Two-Way Radios

Price $242.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:RJSC200

Description

Bluetooth® Two-Way Radios. 2W two-way radio with range up to 1.5 miles, through 30 floors and compatible with Handheld Two-Way Radios (Cat. No. RJSC300). 22 available channels provide flexibility when channels are crowded or jobsite needs change. Bluetooth® connectivity pairs with compatible headsets and earbuds for convenient, private communication. Adjustable VOX automatically activates transmission for hands-free operation. Removable Klein Tools hard hat clip and 360-Degree rotating belt clip offer flexible carrying and mounting options. LED indicators and voice prompts provide quick status updates and easy radio setup. Equipped with a built-in rechargeable integrated battery (non-removable).


2W two-way radio with range up to 1.5 miles, through 30 floors and compatible with Handheld Two-Way Radios (Cat. No. RJSC300)

22 available channels provide flexibility when channels are crowded or jobsite needs change

Bluetooth® connectivity pairs with compatible headsets and earbuds for convenient, private communication

Adjustable VOX automatically activates transmission for hands-free operation

Removable Klein Tools hard hat clip and 360-Degree rotating belt clip offer flexible carrying and mounting options

LED indicators and voice prompts provide quick status updates and easy radio setup

Equipped with a built-in rechargeable integrated battery (non-removable)

Packages

1 - UNIT - 1