ABB TEDAS6AB1L GE Auxiliary Switch, SPDT-1, TEB, TED
Description
Molded circuit breaker auxiliary switch. For internally mounted signalling and controlling function. E150 frame type. 600 VAC. TEB, TEC, TB1 breaker type. 1 SPDT switch element. UL listed.
Specifications
| Brand Name | GE | Item Name | Auxiliary Switch |
| Voltage Rating | 600 VAC | Amperage Rating | 6 A |
| Contact Form | 1 SPDT | Mounting | Left Pole |
| For Use With | TEB, TEC, TB1 Molded Case Circuit Breakers | Standards | UL Listed |
| UPC | 783164075182 |
Packages
| 1 - UNIT - 1 |