Abbotsford
GSS6CLL1C

SIEMENS 6CLL1C Connecting strap CLD6 breaker 8.75"

Price $3,848.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6CLL1C
Country of origin:Canada

Description

Copper connecting strap for use with CLD6 breaker.

Specifications

Brand Name Siemens Sub Brand Switchboards®
Item Name Connecting Strap Type Accessory
Voltage Rating 600 V Amperage Rating 600 A
Size 8-3/4 in Material Copper
Mounting Single For Use With CLD6 Breaker
Standards CSA Certified Application Connecting Strap Kit
UPC 662862572974

Packages

1 - UNIT - 1