Abbotsford
SIE3VA92330JC13

SIEMENS 3VA92330JC13 BREAKER 3VA5 250A 3P AL LUG EXT WIRE TAP

Price $429.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA92330JC13

Description

BREAKER 3VA Wire connector, large, with control wire tap FOR 3VA52 at 250A CONNECTION OF CU AL CABLE 3 SINGLE TERMINALS AND 1 EXTENDED TERMINAL COVER INCLUDED

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA CIRCUIT BREAKER ACCESSORY Voltage Rating 600 V
Material Aluminum Standards UL LISTED
Application WIRE CONNECTOR UPC 804766325793

Packages

1 - UNIT - 1