Abbotsford
SIE3VA92330JK12

SIEMENS 3VA92330JK12 BREAKER 3VA5 250A CU LUG 3PC WIRE TAP

Price $728.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA92330JK12

Description

BREAKER 3VA Copper wire connector, with control wire tap FOR 3VA52 at 250A CONNECTION OF CU CABLE 3 SINGLE TERMINALS INCLUDED

Specifications

Brand Name Siemens Sub Brand Sentron
Type 3VA CIRCUIT BREAKER ACCESSORY Material Copper
Voltage Rating 600 V Standards UL LISTED
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 804766325601

Packages

1 - UNIT - 1