Abbotsford
SIE3VA96770CK72

SIEMENS 3VA96770CK72 BRKR 3VA55/65/66 MAXFLEX OPER N3R STL RB

Price $4,213.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA96770CK72

Description

operator kit with Bowden cable Max-Flex operator complete kit comprising: steel handle epoxy-coated NEMA 1, 12, 3R black = OFF, red = ON Bowden cable length 1.2 m (48") switching mechanism accessory for: 3VA55; 3VA65/66 only for the UL market only for UL applications not approved for IEC

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
UPC 195125066564

Packages

1 - UNIT - 1