Description
BREAKER 3VA Auxiliary Switch AUX TYPE HQ 300V 3A BLACK NOT ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | HQ | Voltage Rating | 300 V |
| Standards | UL | Application | Electrical Distribution |
| UPC | 804766323300 |
Packages
| 1 - UNIT - 1 |