SIEMENS 3VA99780AA13 BREAKER 3VA4,5,6 AUX SWITCH ETU
Description
BREAKER 3VA Auxiliary Switch AUX TYPE HQ ELECTRONIC 24V 0.3A BLACK ELECTRONIC COMPATIBLE COMPACT SIZE 1 SLOT
Specifications
| Brand Name | Siemens Canada | Sub Brand | Molded Case Circuit Breakers |
| Type | HQ ELECTRONIC | Voltage Rating | 24 V |
| Standards | UL | UPC | 804766323317 |
Packages
| 1 - UNIT - 1 |