Abbotsford
SIE6SCL61C

SIEMENS 6SCL61C Strap connecting 8.75"

Price $4,175.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6SCL61C
Country of origin:Canada

Description

Connecting strap.

Specifications

Brand Name Siemens Canada Sub Brand Power Panels
Size Height 8.75 in Material Copper
Type Accessory Voltage Rating 600 V
Amperage Rating 600 AMP Standards CSA
Application Connecting Strap Kit UPC 662862573124

Packages

1 - UNIT - 1