Abbotsford
SIEBBKVA52P3T

SIEMENS US2:BBKVA52P3T P3 STRAP KIT,TWIN 3VA52 BRANCH 6in SPACE

Price $1,098.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:BBKVA52P3T
Documents Documents

Description

Twin-mount strap kit for 3VA52 type circuit breaker in P3 devices. Requires 6 inches of unit space and allows for 6 circuits in total per kit. Two or three-pole breakers only. Includes filler or dead-front plates. Kit contains top barrier, (2) A/C connectors, (1) B connector and two breaker hardware kits.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Strap Kit Type Twin-Mount
Specifications 6 in Space For Use With 3VA52 2/3-Pole Circuit Breaker, P3 Devices
Includes (1) Fillers or Dead Front Plate, (1) Top Barrier, (2) A/C Connector, (1) B Connector, (2) Breaker Hardware Kit UPC 804766490880

Packages

1 - UNIT - 1