Description
Miniature Circuit Breaker, Rated Current 40 Amps, 2 Pole, Interrupt Rating 10 kA, Trip Curve K, Voltage up to 240 VAC DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Specifications
| Brand Name | ABB | Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 40 A | Voltage Rating | 240 VAC |
| Auxiliary Contacts | Yes | Trip Type | K |
| Standards | UL 489, CSA 22.2 No. 5, IEC 60947-2 | Application | Branch Circuit Protection |
| UPC | 888614423466 |
Packages
| 1 - UNIT - 1 |