ABB S202UDC-K40 S200UDC MCB 2P K 40A 60 VDC BCPD
Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 40 Amps, 2 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Specifications
| Brand Name | ABB | Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
| Number of Poles | 2 | Interrupt Rating | 14 kA |
| Amperage Rating | 40 A | Voltage Rating | 60/125 VDC |
| Frequency Rating | 50/60 Hz | Auxiliary Contacts | Yes |
| Trip Type | K-Curve | Standards | UL 489, VDE 0660, IEC 60947-2 |
| Application | For Allowing Higher In-Rush Current During System Start Up | UPC | 804325570008 |
Packages
| 1 - UNIT - 1 |