Abbotsford
ABBS202UDCK10

ABB S202UDC-K10 BREAKER MINI CCT K 10A2P 60 VDC BCPD

Price $194.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S202UDC-K10

Description

Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 2 Interrupt Rating 14 kA
Amperage Rating 10 A Voltage Rating 60/125 VDC
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type K-Curve Standards UL 489, VDE 0660, IEC 60947-2, UL E212323
Application For Allowing Higher In-Rush Current During System Start Up UPC 804325569927

Packages

1 - UNIT - 1