Abbotsford
ABBS801UK15

ABB S801U-K15 MCB S800 1P K 15A

Price $214.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S801U-K15

Description

High Performance Miniature Circuit Breaker with Cage Terminal, Rated Current 15 Amps, 1 Pole, Trip Curve K, Voltage up to 240 VAC, Ultimate Short-Circuit Breaking Capacity 30 kA, IEC/EN 60947-2, UL 489, CSA 22.2 No. 5-02

Specifications

Brand Name ABB Type High Performance MCB with Cage Terminal
Number of Poles 1 Interrupt Rating 30 kA
Amperage Rating 15 A Voltage Rating 240 VAC
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type K Standards UL 489, IEC 60947-2, CSA 22.2 No. 5-02, cULus, E312425
Application Branch Circuit Protection. Designed for Use in Cable Protection Applications. Example: Control Circuits, Lighting UPC 804325372022

Packages

1 - UNIT - 1