Abbotsford
GEDTHQB32070

GESCAN THQB32070 70Amp 240VAC 10kA 3-Pole General Electric Q-Line THQB Series Molded Case Circuit Breaker

Price $241.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:THQB32070

Description

Molded case circuit breakers TQB, THQB 240 Vac, internal common trip. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum). 1 Inch bolt on mounting.

Specifications

Brand Name Emerson Item Name Miniature Circuit Breaker
Type Type THQB Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 70 A
Voltage Rating 240 VAC Terminal Connection Load Side Lug
Mounting Type Bolt-On Phase 3
Conductor Size 6-1/0 AWG Copper, 4-1/0 AWG Aluminum Frame Q-Line
Trip Type Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common Dimensions 3 in W x 2-3/8 in D x 3-9/32 in H
Standards UL E11592 Listed, HACR Rated Application For AQ Series Panelboards in Residential and Commercial

Packages

1 - UNIT - 1