Abbotsford
DLRCHOM120

INTERNAL BREAKER CHOM120 Miniature Circuit Breaker Standard 20 A, 1 P, Screw Clamp

Price $19.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:CHOM120

Description

Homeline™ Miniature circuit-breaker with plug-on mounting mode and screw clamp terminals electrical connection. Suitable for use in HACR and switching duty rated. Homeline™ circuit breaker provide the high level of protection. The industry's best value in circuit protection in a 1 inch wide industry-standard format for one-pole circuit breakers. Homeline™ breakers feature quick-open circuit breaker, which give homeowners a new standard for reliable, fast acting circuit protection. Typical applications for a single pole 15 A breaker include lighting and receptacle circuits in a home. Provides overload and short circuit protection (120 VAC).

Specifications

Brand Name Square D Item Name Miniature Circuit Breaker
Type Standard Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Plug-On Phase 1
Conductor Size 14-8 AWG Aluminum/Copper Trip Type Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 40 °C Dimensions 2-1/2 in L x 1 in W x 3 in H
For Use With HomeLine Load Centers Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1