Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 16 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve C, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Specifications
| Brand Name | ABB | Item Name | Miniature Circuit Breaker |
| Type | High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection | Series | S200 |
| Number of Poles | 1 | Interrupt Rating | 20 kA at 133 VAC, 10 kA at 230 VAC |
| Amperage Rating | 16 A | Voltage Rating | 480Y/277 VAC, 60/110 VDC |
| Terminal Connection | Screw Lug | Mounting Type | DIN Rail |
| Phase | 1 | Frequency Rating | 50/60 Hz |
| Conductor Size | 18-4 AWG | Actuator | Insulation Group II, Black, Sealable |
| Auxiliary Contacts | Yes | Housing Material | Insulation Group II, RAL 7035 |
| Trip Type | Thermal Magnetic | Power Loss | 2.5 W |
| Temperature Rating | -25 to 55 °C Ambient | Dimensions | 69 mm L x 17.5 mm W x 88 mm H |
| Degree of Protection | IP20 | Environmental Conditions | 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C |
| Standards | UL Listed, CSA Certified | Application | For Residential, Commercial and Industrial use |
| UPC | 662019168746 |
Packages
| 1 - UNIT - 1 |