Abbotsford
FPLNA260

GESCAN NA260 60Amp 2-Pole 20/240V Plug-in National Electrical Supply Circuit Breaker

Price $270.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NA260

Description

Circuit breaker FEDERAL PIONEER clip-on 2 poles 60A 240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NA, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 120/240 VAC
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-2 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 2 in W x 3.34 in D
Standards CSA Certified

Packages

1 - UNIT - 1