Abbotsford
FPLNA270

GESCAN NA270 2 Pole Plug-in 70Amp 120/240V National Electrical Supply Circuit Breaker

Price $437.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NA270

Description

Circuit breaker FEDERAL PIONEER clip-on 2 poles 70A 240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 70 A
Voltage Rating 120/240 VAC Terminal Connection Screw
Mounting Type Plug-in Phase 1
Conductor Size 14-2 AWG Copper Trip Type Thermal Magnetic, Long Time and Instantaneous
Dimensions 2-1/2 in L x 2 in W x 3 in H Standards CSA Certified

Packages

1 - UNIT - 1