Description
Circuit breaker FEDERAL PIONEER bolt-on 1 pole 15A 120V 10KA.
Specifications
| Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
| Item Name | Miniature Circuit Breaker | Series | NB |
| Number of Poles | 1 | Amperage Rating | 15 A |
| Voltage Rating | 120/240 VAC | Terminal Connection | Screw |
| Mounting Type | Plug-in | Conductor Size | 14-2 AWG Aluminum/Copper |
| Trip Type | Thermal Magnetic | Dimensions | 2-1/2 in L x 1 in W x 3 in H |
| Standards | CSA Certified |
Packages
| 1 - UNIT - 1 |