Abbotsford
FPLNB220

GESCAN NB220 2 Pole Plug-in 20Amp 120/240V National Electrical Supply Circuit Breaker

Price $393.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NB220

Description

Circuit breaker FEDERAL PIONEER bolt-on 2 poles 20A 240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Series NB
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Screw Mounting Type Plug-in
Conductor Size 4-2/0 AWG Aluminum/Copper, 14-2 AWG Aluminum/Copper Trip Type Thermal Magnetic
Dimensions 2-1/2 in L x 2 in W x 3 in H Standards CSA Certified

Packages

1 - UNIT - 1 5 - UNIT - 5