Abbotsford
FPLNCO20

GESCAN NCO20 1 Pole 20Amp 120/240V National Electrical Supply Circuit Breaker

Price $70.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NC020

Description

Circuit breaker FEDERAL PACIFIC 1 pole 20A 120/240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NC, Standard
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-6 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 3 in W x 1/2 in D
Standards CSA Certified

Packages

1 - UNIT - 1