Description
Circuit breaker FEDERAL PACIFIC 2 poles 25A 120/240V 10KA.
Specifications
| Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
| Item Name | Miniature Circuit Breaker | Type | Type NA, Standard |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 25 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Screw | Mounting Type | Plug-In |
| Phase | 1 | Conductor Size | 14-6 AWG Copper |
| Trip Type | Thermal Magnetic | Dimensions | 2-1/2 in L x 1 in W x 3 in H |
| Standards | CSA Certified |
Packages
| 1 - UNIT - 1 |