Abbotsford
FPLNCO230

GESCAN NCO230 2 Pole 30Amp 120/240V National Electrical Supply Circuit Breaker

Price $138.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NC0230

Description

Circuit breaker FEDERAL PACIFIC 2 poles 30A 120/240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NC, Standard
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120/240 VAC
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-6 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 3 in W x 1 in D
Standards CSA Certified

Packages

1 - UNIT - 1 10 - UNIT - 10