Abbotsford
FPLNCO30

GESCAN NCO30 30Amp 1 Pole Federal Pioneer Stab-Lok Plug-in Narrow Circuit Breaker

Price $109.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:NC030

Description

Circuit breaker FEDERAL PACIFIC 1 pole 30A 120/240V 10KA.

Specifications

Brand Name Federal Pioneer Sub Brand Stab-Lok
Item Name Miniature Circuit Breaker Type Type NC, Standard
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 30 A Voltage Rating 120 V
Terminal Connection Screw Lug Mounting Type Plug-in
Phase 1 Conductor Size 14-6 AWG Copper and Aluminum
Trip Type Thermal Magnetic Dimensions 1/2 in W
Standards CSA Certified

Packages

1 - UNIT - 1