Abbotsford
CEEQBH220

INTERNAL BREAKER QBH220 Molded Case Circuit Breaker Classic 20 A, 2 P, Bolt-On

Price $172.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERNAL BREAKER
Manufacturer #:QBH220

Description

Circuit breaker CUTLER-HAMMER bolt-on 2 poles 20A 240V 10KA.

Specifications

Brand Name Cutler Hammer Item Name Molded Case Circuit Breaker
Type Classic Series QBH
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Bolt-On Conductor Size 14-10 AWG Copper, 12-10 AWG Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 4-1/2 in W x 3-1/2 in H
For Use With Classic CEB, Sylvania or Commander Electric Design Bolt-On Load Centers, Lighting and Distribution Panelboards, and Meter Centres Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1