Description
Circuit breaker CUTLER-HAMMER bolt-on 2 poles 50A 240V 10KA.
Specifications
| Brand Name | Cutler Hammer | Item Name | Molded Case Circuit Breaker |
| Type | Classic | Series | QBH |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 50 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Bolt-On | Conductor Size | 10-2 AWG Copper, 10-1 AWG Aluminum |
| Trip Type | Thermal Magnetic | Dimensions | 3-1/2 in L x 4-1/2 in W x 3-1/2 in H |
| For Use With | Classic CEB, Sylvania or Commander Electric Design Bolt-On Load Centers, Lighting and Distribution Panelboards, and Meter Centres | Standards | UL Listed, CSA Certified |
Packages
| 1 - UNIT - 1 |