Abbotsford
ABBA1A040TW1

ABB A1A040TW-1 A1A 100 TMF 40-400 1P F F UL

Price $150.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A1A040TW-1

Description

1 pole, 40 amps rated at 240V AC and 125V DC, fixed trip point molded case circuit breaker, with a thermal magnetic trip device and 10kA at 240V AC and 5kA at 125V DC interrupt current rating

Specifications

Brand Name ABB Sub Brand Formula
Type Molded Case Circuit Breakers Amperage Rating 40 A
Voltage Rating 240 V Standards UL 489
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 804325540582

Packages

1 - UNIT - 1