Abbotsford
ABBXB5NUC60BBNN00D5XX

ABB XB5NUC60BBNN00D5XX ENCL CCT BKR 600A 240V3P W/ISO NEUTRAL 65kA

Price $5,636.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XB5NUC60BBNN00D5XX

Description

Specifications

Brand Name ABB Item Name Molded Case Circuit Breaker with ISO Neutral
Type Enclosed Interrupt Rating 50 kA
Amperage Rating 600 A Voltage Rating 208 V
Phase 3

Packages

1 - UNIT - 1