Abbotsford
ABBXT4VU3100EFF000XXX

ABB XT4VU3100EFF000XXX XT4V 250 EKIPLS/I IN=100A3PFFUL/CSA

Price $5,445.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT4VU3100EFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Ekip LS/I (Electronic, LS/I protection), 3 Poles

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded Case Circuit Breaker Number of Poles 3
Frame XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) - Thermal magnetic and Electronic protection Trip Type Ekip LS/I
Standards UL 80% rated / IEC dual rated Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614410268

Packages

1 - UNIT - 1