Abbotsford
ABBXT2HU3125BFF000XXX

ABB XT2HU3125BFF000XXX XT2H 125TMA 125-625-1250 3PFFUL/CSA

Price $3,341.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT2HU3125BFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded Case Circuit Breaker Number of Poles 3
Frame XT2 - to 125A, 600V (UL) / 160A (IEC), 690V - Thermal magnetic and Electronic protection Trip Type Fixed Thermal, Adjustable Magnetic
Standards UL 80% rated / IEC dual rated Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614404335

Packages

1 - UNIT - 1