Description
E150 Thermal magnetic moulded case circuit breaker. 125 A, 3-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL15 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking.
Specifications
| Brand Name | GE | Item Name | Molded Case Circuit Breaker |
| Series | TED | Number of Poles | 3 |
| Interrupt Rating | 18 kA at 480 V | Amperage Rating | 125 A |
| Voltage Rating | 480 V | Terminal Connection | Feed-Through |
| Phase | 3 | Frame | E150 |
| Trip Type | Instantaneous/Long Time/Thermal Magnetic | Includes | Mid-Tier Lugs |
| UPC | 783164204131 |
Packages
| 1 - UNIT - 1 |